35W 1-77/100 in. MR16 LED Light Bulb with a GU5.3 Base Dimmable in Grey
Lumos 35W 1-77/100 in. MR16 LED Light Bulb with a GU5.3 Base Dimmable in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Warm white light
- Damp rated for indoor use
- Enclosed rated lamp
- L:1.772 D:1.969
- MR16, gray finish
-
Green
Specifications
- Beam Spread:
- 40°
- Center Beam Candle Power:
- 950
- Collection:
- Lumos
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-97/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 1-77/100 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Ordering Code:
- 6.5MR16/LED/40'/927/12V
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 450
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- UPC:
- 045923113369
- Volts:
- 12V
- Watt Equivalency:
- 35 W
- Watts:
- 6.5 W