4-41/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White (Pack of 4)
Lumos 4-41/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brightness: 1500 lumens
- LED filament technology
- Up to 85% savings compared to a standard light bulb
- Light appearance: 2700K (warm white)
- Wet location rated
- 360° light distribution
- Soft white finish
- 3 year warranty
Documents
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 4-41/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 13.5A19/SW/LED/927/120V/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1500
- Material:
- Aluminum, Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 4
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923124402
- Volts:
- 120V
- Watts:
- 13.5 W