This product requires certification to purchase.

4-69/100 in. T3 Halogen Light Bulb with a R7s Base in Clear

SATCO

Lumos 4-69/100 in. T3 Halogen Light Bulb with a R7s Base in Clear

  • Fast #
  • Part #SS3136
  • Item #954208
  • Manufacturer Part #S3136
4.7 out of 5 Customer Rating
Brand image
SATCO

Lumos 4-69/100 in. T3 Halogen Light Bulb with a R7s Base in Clear

  • Fast #
  • Part #SS3136
  • Item #954208
  • Manufacturer Part #S3136
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Damp location rated
  • Avg. rated hour limited warranty
  • More efficient than incandescent
  • Color/finish: Clear
  • Volts: 120V
  • Light bulb base type: R7S
  • Bulb type: T3
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
19/50 in
Length
4-69/100 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2900
Dimmable
No
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Light Bulb Type
Halogen
Electrical & Operational Information
Color Rendering Index
100
Lumens
3400
Number Of Hours
1500 hr
Volts
120V
Watts
200 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
200Q/CL/L 118MM120V
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923031366