40W 2-17/25 in. T7 LED Light Bulb with a Intermediate E-17 Base in Clear
Lumos 40W 2-17/25 in. T7 LED Light Bulb with a Intermediate E-17 Base in Clear
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Damp location rating
- 3000K warm white color temperature
- 15000 average rated hours of use
- 40-watt incandescent equivalent
- Indoor rated use
- Enclosed fixture rated
Documents
Specifications
- Beam Spread:
- 300°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1
- Estimated Annual Energy Cost:
- $0.36
- Length:
- 2-17/25
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Ordering Code:
- 3.5T7/LED/CL/E17/3K/120V
- Light Bulb Shape Code:
- T7
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Glass
- Number Of Hours:
- 15000
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923121142
- Volts:
- 120V
- Watt Equivalency:
- 40
- Watts:
- 3.5