40W 3-3/4 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear/White
Lumos 40W 3-3/4 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear/White
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Warm white light
- Damp, enclosed rated lamp
- L:3.75 D:1.38
- B11, clear finish
-
Green
Specifications
- Beam Spread:
- 275°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-19/50
- Dimmable:
- Yes
- Estimated Annual Energy Cost:
- $0.36
- Length:
- 3-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 3.5CTC/LED/927/E12/120V
- Light Bulb Shape Code:
- B11
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 300
- Material:
- Plastic
- Number Of Hours:
- 25000
- UL Listed:
- Yes
- UPC:
- 045923296185
- Volts:
- 120V
- Watt Equivalency:
- 40
- Watts:
- 3.5