40W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear (Pack of 2)
Lumos 40W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CEC: T20 listed
- Warranty: 3 year limited
- Wet location rated
- Rated for use in enclosed fixtures
-
Green
Documents
Specifications
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 3-97/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4B11/LED/930/CL/120V/E12/2CD
- Light Bulb Shape Code:
- B11
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Copper, Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923218200
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4 W