This product requires certification to purchase.

40W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

Lumos 40W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12411
  • Item #9323399
  • Manufacturer Part #S12411
5 out of 5 Customer Rating
Brand image
SATCO

Lumos 40W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12411
  • Item #9323399
  • Manufacturer Part #S12411
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 90 CRI A lamps
  • T20 CEC rating
  • High efficiency
  • Clear and soft white options
  • Dimmable
  • Rated for enclosed fixture
  • Long life
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
320°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
Natural Light
Color Rendering Index:
90
Color Temperature:
5000
Diameter:
2-9/25 in
Dimmable:
Yes
Length:
4-1/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5A19/CL/LED/E26/950/120V
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
450
Material:
Glass, Aluminum
Number Of Hours:
15000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
UPC:
045923124112
Volts:
120V
Watt Equivalency:
40 W
Watts:
5 W