This product requires certification to purchase.

40W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

SATCO

Lumos 40W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS12413
  • Item #9323401
  • Manufacturer Part #S12413
4.9 out of 5 Customer Rating
Brand image
SATCO

Lumos 40W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS12413
  • Item #9323401
  • Manufacturer Part #S12413
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 90 CRI A lamps
  • T20 CEC rating
  • High efficiency
  • Clear and soft white options
  • Dimmable
  • Rated for enclosed fixture
  • Long life
  • Requires Certification
  • Green


Specifications

Beam Spread:
320°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
2-9/25 in
Dimmable:
Yes
Estimated Annual Energy Cost:
$0.60
Length:
4-1/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5A19/SW/LED/E26/930/120V
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
450
Material:
Glass, Aluminum
Number Of Hours:
15000 hr
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
UPC:
045923124136
Volts:
120V
Watt Equivalency:
40 W
Watts:
5 W