This product requires certification to purchase.

40W 4 in. CA11 LED Light Bulb with a Candelabra E-12 Base Dimmable

SATCO

Lumos 40W 4 in. CA11 LED Light Bulb with a Candelabra E-12 Base Dimmable

  • Fast #
  • Part #SS11302
  • Item #8455622
  • Manufacturer Part #S11302
5 out of 5 Customer Rating
Brand image
SATCO

Lumos 40W 4 in. CA11 LED Light Bulb with a Candelabra E-12 Base Dimmable

  • Fast #
  • Part #SS11302
  • Item #8455622
  • Manufacturer Part #S11302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Warm white light
  • Damp rated for indoor use
  • Enclosed rated lamp
  • L:4.00 D:1.38
  • CA11, candelabra base, satin spun clear
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
1-19/50 in
Length
4 in
Characteristics & Features
Collection
Lumos
Color Temperature
2700
Dimmable
Yes
Glass Type
Spun
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA11
Light Bulb Style
Candle
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
80
Lumens
300
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
40 W
Watts
4 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Light Bulb Ordering Code
4CA11/LED/SA/E12/27K/120V
NSF Certified
No
UL Listed
Yes
UPC
045923113024