40W Dimmable Incandescent Medium E-26 Bulb
Lumos 40W Dimmable Incandescent Medium E-26 Bulb
Frequently Purchased Together
Product Details
Product Details
- 40 watt G25 incandescent
- Clear
- 2500 average rated hours
- 300 lumens
- Medium base
- 220 volt
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 3-13/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lumens:
- 300
- NSF Certified:
- No
- Number Of Hours:
- 2500 h
- UL Listed:
- No
- Volts:
- 220V
- Watts:
- 40 W