This product requires certification to purchase.

5-13/100 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 6)

SATCO

Lumos 5-13/100 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 6)

  • Fast #
  • Part #SS11472
  • Item #10089754
  • Manufacturer Part #S11472
4.9 out of 5 Customer Rating
Brand image
SATCO

Lumos 5-13/100 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 6)

  • Fast #
  • Part #SS11472
  • Item #10089754
  • Manufacturer Part #S11472
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Satco flood lamps are the latest in LED bulbs with long life, and dimming capabilities
  • The S11472 six pack delivers performance with savings to replace those antiquated incandescent or compact fluorescent bulbs
  • These lamps are dimmable, feature a cool white tone, and are perfect for traditional flood light applications
  • 6-pack LED 8.5 watt BR30 medium base dimmable bulb
  • 8.5 watt with 700 lumens, 80 CRI, 4000K in cool white
  • Dimensions: 5.13 inch length x 3.75 inch diameter
  • Frosted finish with lensed lamp
  • Three year limited warranty at 10 hours per day
  • Damp interior and a beam spread of 100°
  • Rated for 25,000 hours at 10 hours per day
  • Requires Certification
  • Green


Specifications

Beam Spread:
100°
CEC Compliant:
Not for Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
4000
Diameter:
3-3/4 in
Dimmable:
Yes
Length:
5-13/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
8.5BR30/LED/840/120V/6PK
Light Bulb Shape Code:
BR30
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lumens:
700
Material:
Plastic
Number Of Hours:
25000 h
Number of Lights:
6
Origin:
Global
Package Quantity:
Pack of 6
UL Listed:
Suitable for Damp Locations
UPC:
045923114724
Volts:
120V
Watts:
8.5 W