This product requires certification to purchase.

60W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

SATCO

Lumos 60W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS21276
  • Item #9868038
  • Manufacturer Part #S21276
3.9 out of 5 Customer Rating
Brand image
SATCO

Lumos 60W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS21276
  • Item #9868038
  • Manufacturer Part #S21276
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra base
  • Clear finish
  • B11 lamp shape
  • 4000K cool white light
  • Rated for 15,000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
1-19/50 in
Length
3-97/100 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
500
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
5.5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.60
ETL Listed
Yes
Origin
Global
UL Listed
Suitable for Wet Locations
UPC
045923205910