This product requires certification to purchase.

60W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

Lumos 60W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12416
  • Item #9323406
  • Manufacturer Part #S12416
3.4 out of 5 Customer Rating
Brand image
SATCO

Lumos 60W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12416
  • Item #9323406
  • Manufacturer Part #S12416
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 90 CRI A lamps
  • T20 CEC rating
  • High lumens and efficiency
  • Clear and soft white options
  • Dimmable
  • Rated for enclosed fixture
  • Long life
  • Requires Certification
  • Green


Specifications

Beam Spread:
320°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
3500
Diameter:
2-9/25
Dimmable:
Yes
Estimated Annual Energy Cost:
$0.96
Length:
4-1/50
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
8A19/CL/LED/E26/935/120V
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
800
Material:
Glass, Aluminum
Number Of Hours:
15000
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
UPC:
045923124167
Volts:
120V
Watt Equivalency:
60
Watts:
8