60W 4-17/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable (Pack of 4)
Lumos 60W 4-17/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Suitable for indoor residential and commercial lighting
- Long life of 15,000 hours
- FCC and RoHS compliant
- 230° beam spread
- 50 hertz operating frequency
Documents
Specifications
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lumos
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frost
- Length:
- 4-17/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.5A19/LED/850/120V/D/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Plastic, Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 4
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923114175
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.5 W