60W 4-18/25 in. CA11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Warm White
Lumos 60W 4-18/25 in. CA11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Enclosed rated lamp
- Rated for enclosed fixtures
- CULus - damp
- 3 year limited warranty
- MOL: 4.72 inches, MOD: 1.38 inches
- Candelabra base
- Clear finish
- CA10 lamp shape
- 2700K warm white light
-
Green
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Length:
- 4-18/25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 5.5CA10/LED/927/CL/120V/E12
- Light Bulb Shape Code:
- CA10
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923206191
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5.5 W