60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable
Lumos 60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Warm white light
- Damp rated for indoor use
- Enclosed rated lamp
- L:4.50 D:3.13
- G25 bulb, medium base, frosted finish
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3-3/20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frost
- Height:
- 5-8/25 in
- Length:
- 4-9/20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6G25/LED/WH/927/120V
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923205538
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 6 W