60W 8W Dimmable LED Medium E-26 Bulb

You last purchased this on
 
SATCO

Lumos 60W 8W Dimmable LED Medium E-26 Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Lumos 60W 8W Dimmable LED Medium E-26 Bulb

  • Fast #
  • Part #SS11356
  • Item #9208307
  • Manufacturer Part #S11356
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimmable
  • CULus Listed
  • 360° beam spread
  • CEC title 20 compliant
  • RoHS compliant
  • Enclosed fixture rated
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-9/25 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
4-3/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
8A19/LED/927/SW/120V
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
800
Material:
Metal, Plastic
NSF Certified:
No
Number Of Hours:
15000 h
Temperature Range:
-4 to 113 Deg F (-20 to 45 Deg C)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
8 W
Weight:
0.08 lb