60W 8W Dimmable LED Medium E-26 Bulb
Lumos 60W 8W Dimmable LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
- Dimmable
- CULus Listed
- 360° beam spread
- CEC title 20 compliant
- RoHS compliant
- Enclosed fixture rated
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-81/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8BT15/LED/927/CL/120V
- Light Bulb Shape Code:
- BT15
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8 W
- Weight:
- 0.08 lb