60W 13 in. E26 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Amber
Lumos 60W 13 in. E26 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Amber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Beam Spread:
- 360°
- Collection:
- Lumos
- Color Finish Category:
- Reds
- Color Finish Name:
- Amber
- Color Temperature:
- 2200
- Diameter:
- 6-31/100
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 13
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 60PS52/AMBER/E26/VINTAGE/120V
- Light Bulb Shape Code:
- E26
- Light Bulb Type:
- Incandescent
- Lumens:
- 80
- NSF Certified:
- No
- Number Of Hours:
- 2000
- UL Listed:
- No
- UPC:
- 045923024337
- Volts:
- 120V
- Watts:
- 60