75W 17-4/5 in. T8 LED Light Bulb with a Medium Bi-Pin Base in Frost
Lumos 75W 17-4/5 in. T8 LED Light Bulb with a Medium Bi-Pin Base in Frost
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This 7-watt, 4000K, 18 inch LED linear lamp works with existing sockets: shunted or non-shunted
- It features an all-glass tube with PET shatterproof coating
- No ballast or external driver is required
Specifications
- Ballast Type:
- Type B
- Beam Spread:
- 160°
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 83
- Color Temperature:
- 4000
- Diameter:
- 1-1/10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Length:
- 17-4/5 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- 7T8/LED/18-840/BP
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 750
- Material:
- Glass, Plastic
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 hr
- UL Listed:
- Yes
- UPC:
- 045923119514
- Volts:
- 120/277V
- Watt Equivalency:
- 75 W
- Watts:
- 7 W