75W 3-7/10 in. PAR30 Short Neck LED Light Bulb with a Medium E-26 Base Dimmable in Clear/Silver
Lumos 75W 3-7/10 in. PAR30 Short Neck LED Light Bulb with a Medium E-26 Base Dimmable in Clear/Silver
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Silver colored reflector
- Wet location rated
- Dimmable
- Warm white color temperature
- Long life -- 25000 average rated hours
Documents
Specifications
- Beam Spread:
- 60°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 843
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Silver
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 3-37/50 in
- Dimmable:
- Yes
- Estimated Annual Energy Cost:
- $1.45
- Length:
- 3-7/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 12.5PAR30/SN/LED/60'/930/120V
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Material:
- Plastic
- Number Of Hours:
- 25000 hr
- UL Listed:
- Yes
- UPC:
- 045923294211
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 12.5 W