75W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White
Lumos 75W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 90 CRI A lamps
- T20 CEC rating
- High lumens and efficiency
- Clear and soft white options
- Dimmable
- Rated for enclosed fixture
- Long life
-
Green
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- Length:
- 4-1/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 11A19/SW/LED/E26/927/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Glass, Aluminum
- Number Of Hours:
- 15000 h
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923124266
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 11 W