This product requires certification to purchase.

75W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

SATCO

Lumos 75W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS12427
  • Item #9323450
  • Manufacturer Part #S12427
5 out of 5 Customer Rating
Brand image
SATCO

Lumos 75W 4-1/50 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS12427
  • Item #9323450
  • Manufacturer Part #S12427
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 90 CRI A lamps
  • T20 CEC rating
  • High lumens and efficiency
  • Clear and soft white options
  • Dimmable
  • Rated for enclosed fixture
  • Long life
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
320°
Diameter
2-9/25 in
Length
4-1/50 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
Soft White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Type A
Light Bulb Type
LED
Material
Glass, Aluminum
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
1100
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
75 W
Watts
11 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$1.32
Light Bulb Ordering Code
11A19/SW/LED/E26/930/120V
UL Listed
Suitable for Wet Locations
UPC
045923124273