75W 5-19/50 in. BR30 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Amber
Lumos 75W 5-19/50 in. BR30 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Amber
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. rated hour limited warranty
- Long life
- Brass base
- 130 volt
Documents
Specifications
- ANSI:
- ANSI E26
- Ballast Type:
- Dimmable
- Collection:
- Lumos
- Color Finish Category:
- Reds
- Color Finish Name:
- Amber
- Color Temperature:
- 2700
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 75BR30/A
- Light Bulb Shape Code:
- BR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lumens:
- 232
- Number Of Hours:
- 2000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 045923032394
- Volts:
- 130V
- Watts:
- 75 W