85W 6-11/25 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Frost/Grey
Lumos 85W 6-11/25 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Frost/Grey
Product Details
Product Details
- Cool white light
- LED filament
- Damp rated for indoor use
- L:6.44 D:5.00
- BR40, frosted white
-
Green
Specifications
- Beam Spread:
- 103°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White, Grey
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Diameter:
- 5 in
- Dimmable:
- Yes
- Estimated Annual Energy Cost:
- $1.57
- Length:
- 6-11/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 13BR40/LED/940/120V
- Light Bulb Shape Code:
- BR40
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 1075
- Material:
- Plastic
- Number Of Hours:
- 25000 hr
- UL Listed:
- Yes
- UPC:
- 045923284939
- Volts:
- 120V
- Watt Equivalency:
- 85 W
- Watts:
- 13 W