This product requires certification to purchase.

85W 6-11/25 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Frost/Grey

SATCO

Lumos 85W 6-11/25 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Frost/Grey

  • Fast #
  • Part #SS29615
  • Item #8194087
  • Manufacturer Part #S29615
4.4 out of 5 Customer Rating
Brand image
SATCO

Lumos 85W 6-11/25 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Frost/Grey

  • Fast #
  • Part #SS29615
  • Item #8194087
  • Manufacturer Part #S29615
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Warm white light
  • Damp rated for indoor use
  • L:6.44 D:5.00
  • BR40, frosted white
  • Requires Certification
Dimensions & Measurements
Beam Spread
103°
Diameter
5 in
Length
6-11/25 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
Frosted White, Grey
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Light Bulb Style
Reflector
Light Bulb Type
LED
Material
Plastic
Electrical & Operational Information
Center Beam Candle Power
390
Color Rendering Index
90
Lumens
1075
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
85 W
Watts
13 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$1.57
Light Bulb Ordering Code
13BR40/LED/927/120V
UL Listed
Yes
UPC
045923296154