This product requires certification to purchase.

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base in Clear (Pack of 2)

SATCO

Lumos 90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base in Clear (Pack of 2)

  • Fast #
  • Part #SS29457
  • Item #9935985
  • Manufacturer Part #S29457
3.5 out of 5 Customer Rating
Brand image
SATCO

Lumos 90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base in Clear (Pack of 2)

  • Fast #
  • Part #SS29457
  • Item #9935985
  • Manufacturer Part #S29457
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Silver colored reflector
  • Wet location rated
  • 90-watt incandescent equivalent and 23-watt fluorescent equivalent
  • Warm white color temperature
  • Long life - 25000 average rated hours
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Beam Spread
60°
Diameter
4-18/25 in
Length
5 in
Package Quantity
Pack of 2
Characteristics & Features
Collection
Lumos
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
3000
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Light Bulb Style
Reflector
Light Bulb Type
LED
Material
Plastic
Number of Lights
1
Electrical & Operational Information
Center Beam Candle Power
876
Color Rendering Index
90
Lumens
1200
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
90 W
Watts
15 W
Warranty & Product Information
ANSI
ANSI E26
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$1.81
Light Bulb Ordering Code
15PAR38/LED/60'/930/120V/ND/2P
Origin
Global
UL Listed
Suitable for Wet Locations
UPC
045923294570