This product requires certification to purchase.

Medium Base Polarized Socket Outlet Adapter in Brown

SATCO

Medium Base Polarized Socket Outlet Adapter in Brown

  • Fast #
  • Part #S90547
  • Item #4245564
  • Manufacturer Part #90/547
3.7 out of 5 Customer Rating
Brand image
SATCO

Medium Base Polarized Socket Outlet Adapter in Brown

  • Fast #
  • Part #S90547
  • Item #4245564
  • Manufacturer Part #90/547
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CULus - Listed
  • Polarized
  • Watts: 660W
  • Volts: 125V
  • Requires Certification

Documents


Specifications

AMP:
5.28
Color Finish Category:
Browns
Color Finish Name:
Brown
UL Listed:
Yes
UPC:
045923905476
Volts:
125V
Watts:
660 W