This product requires certification to purchase.

Non-Polarized Quick Connect Plug in Brown

SATCO

Non-Polarized Quick Connect Plug in Brown

  • Fast #
  • Part #S90632
  • Item #1065686
  • Manufacturer Part #90/632
5 out of 5 Customer Rating
Brand image
SATCO

Non-Polarized Quick Connect Plug in Brown

  • Fast #
  • Part #S90632
  • Item #1065686
  • Manufacturer Part #90/632
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL - Listed
  • 18/2 SPT-1 105° C
  • Requires Certification

Documents


Specifications

AMP:
10
Application:
Residential
Color Finish Category:
Browns
Color Finish Name:
Brown
Product Type:
Plug
UL Listed:
Yes
UPC:
045923906329
Volts:
125V