This product requires certification to purchase.

20W 6750 Lumen 5000 Kelvin Integrated LED Linear Fluorescent Lighting

SATCO

Nuvo 20W 6750 Lumen 5000 Kelvin Integrated LED Linear Fluorescent Lighting

  • Fast #
  • Part #N65699
  • Item #9856977
  • Manufacturer Part #65/699
3.8 out of 5 Customer Rating
Brand image
SATCO

Nuvo 20W 6750 Lumen 5000 Kelvin Integrated LED Linear Fluorescent Lighting

  • Fast #
  • Part #N65699
  • Item #9856977
  • Manufacturer Part #65/699
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flicker free driver
  • CCT selectable (3500K/4000K/5000K)
  • Quick release feature for easy opening and installation
  • Integrated EM (8W/90 minute run time)
  • Integrated microwave sensor with Bi-level dimming and on/off capabilities
  • 5 year limited warranty
  • Multiple mounting options
  • 2KV surge protection
  • Requires Certification
Dimensions & Measurements
Depth
2-19/20 in
Height
3-13/50 in
Length
48 in
Width
2-19/20 in
Characteristics & Features
Collection
Nuvo
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Light Bulb Type
Integrated LED
Material
Steel, Plastic
Material Type
Polycarbonate
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
6750
Number Of Hours
50000 hr
Volts
100/277V
Watts
20 W
Warranty & Product Information
ETL Listed
Yes
UPC
045923653605