On/Off Cord Switch in Brown
On/Off Cord Switch in Brown
Frequently Purchased Together
Product Details
- Volts: 125V/250V/125V
- Amps: 6A/3A/3A
- RU - Recognized Component
- UL Listed
Specifications
- AMP:
- 3, 6
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- ETL Listed:
- No
- Length:
- 1 in
- Origin:
- Global
- Product Type:
- Switch
- Type:
- S90506
- UL Listed:
- Yes
- Volts:
- 125/250V