On/Off Push Switch in Nickel
On/Off Push Switch in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RU - Recognized Component
- 3/8" Bushing
- Volts: 125V/250V
- Amps: 6A/3A
Documents
Specifications
- AMP:
- 3, 6
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- Switch
- UL Listed:
- Yes
- UPC:
- 045923811258
- Volts:
- 125/250V