On/Off Rocker Switch in Black
On/Off Rocker Switch in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250Product Details
Product Details
- CRUus - Recognized Component
- Snap-in bushing
- Volts: 125V/250V
- Amps: 10A/15A
Documents
Specifications
- AMP:
- 15.0, 10.0
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-5/8 in
- Length:
- 1-1/8 in
- Material:
- Resin
- Material Type:
- Phenolic
- Product Type:
- Rocker Switch, Switch
- UL Listed:
- Yes
- UPC:
- 045923811418
- Volts:
- 125/250V
- Width:
- 1/2 in