28 Watt Fluorescent Bulb T5 Bi-Pin Cool White 40PK
Pentron® Eco® 28 Watt Fluorescent Bulb T5 Bi-Pin Cool White 40PK
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Meets RoHS standards
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Pentron® Eco®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Temperature:
- 4100
- Diameter:
- 5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 45-4/5 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 2750
- Number Of Hours:
- 30000 h
- UL Listed:
- No
- Watts:
- 28 W