This product requires certification to purchase.

45W R20 Dimmable Incandescent Light Bulb with Medium Base

SATCO

R Series 45W R20 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS3849
  • Item #3804701
  • Manufacturer Part #S3849
5 out of 5 Customer Rating
Brand image
SATCO

R Series 45W R20 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS3849
  • Item #3804701
  • Manufacturer Part #S3849
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CEC: Non-Compliant
  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Simple installation
  • Low initial cost
  • Low fixture cost
  • Ideal choice for track light and 3" recessed can fixtures
  • Household or commercial use
  • Requires Certification

Documents


Specifications

Ballast Type:
Dimmable
CEC Compliant:
Not for Sale in CA
Collection:
R Series
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
2-1/2
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
R20
Light Bulb Type:
Incandescent
Lumens:
330
Number Of Hours:
2000
Number of Lights:
1
Origin:
Global
UPC:
045923038495
Volts:
130V
Watts:
45