40W 3-1/2 in. A15 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear (Pack of 4)
Signature 40W 3-1/2 in. A15 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 40 watt A15 incandescent
- Clear
- 2500 average rated hours
- 290 lumens
- Medium base
- 130 volt
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-89/100 in
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40A15/CL/4PK/130V
- Light Bulb Shape Code:
- A15
- Light Bulb Style:
- Type A
- Light Bulb Type:
- Incandescent
- Lumens:
- 290
- Lumens per Watt:
- 7.3
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923085260
- Volts:
- 130V
- Watt Equivalency:
- 160 W
- Watts:
- 40 W
- Width:
- 3-39/100 in