40W 4W Dimmable LED G9 Double Loop Bulb
Signature 40W 4W Dimmable LED G9 Double Loop Bulb
Frequently Purchased Together
Product Details
- Superior 90 CRI light quality, 360 lumens, 3000K warm white light, with a 360° beam spread
- Rated for enclosed fixtures
- MOL: 2.38 inches, MOD: 0.50 inches
- LED energy efficient fixture
- 3 year limited warranty
- Clear miniature bulb
- Damp location rated
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Signature
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 2-19/50 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Ordering Code:
- LED4W JCD/G9/120-130V/3K/90CRI
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 360
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/130V
- Watt Equivalency:
- 40 W
- Watts:
- 4 W