50W 4W Dimmable LED G9 Double Loop Bulb
Signature 50W 4W Dimmable LED G9 Double Loop Bulb
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MOL: 2.38 inches, MOD: 0.50 inches
- Superior 80 CRI light quality, 480 lumens, 3000K warm white light, with a 360° beam spread
- Rated for enclosed fixtures
- Damp location rated
- Clear miniature glass bulb
- LED energy efficient fixture
- 3 year limited warranty
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Signature
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 2-19/50 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Ordering Code:
- LED4WG9120-130V3KDIM/CARD
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 480
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923286025
- Volts:
- 120/130V
- Watt Equivalency:
- 50 W
- Watts:
- 4 W