Snap Together Connector in Orange

You last purchased this on
 
SATCO

Snap Together Connector in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Snap Together Connector in Orange

  • Fast #
  • Part #S902536
  • Item #4245823
  • Manufacturer Part #90/2536
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 AWG female housing
  • 12/14 AWG Male Housing
  • CULus - Listed
  • For solid or tinned-tip wire
  • Requires Certification

Specifications

Color Finish Name:
Orange
ETL Listed:
No
Origin:
Global
UL Listed:
Yes