65W 5-3/25 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White
This product has been replaced by
Manufacturer Part #S11104
Starfish 65W 5-3/25 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- BR30 LED lamp with STARFISH Wi-Fi technology
- Color changing RGBand tunable white technology from 2700K to 5000K, tunable with the STARFISH app
- Dimmable with the STARFISH app
- Damp location and enclosed fixture rated
- Voice assistant compatible: Siri shortcuts; Alexa; hey google; smart things
Specifications
- Beam Spread:
- 100°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Starfish
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 3-7/10
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5-3/25
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.5BR30/LED/RGB/TW/SF
- Light Bulb Shape Code:
- BR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Plastic
- NSF Certified:
- No
- Number Of Hours:
- 25000
- UL Listed:
- Yes
- UPC:
- 045923112553
- Volts:
- 120V
- Watt Equivalency:
- 65
- Watts:
- 9.5