This product requires certification to purchase.

T5 LED Light Bulb with a Mini Bi-Pin G5 Base Dimmable in White

SATCO

T5 LED Light Bulb with a Mini Bi-Pin G5 Base Dimmable in White

  • Fast #
  • Part #SS19947
  • Item #10249221
  • Manufacturer Part #S19947
3.6 out of 5 Customer Rating
Brand image
SATCO

T5 LED Light Bulb with a Mini Bi-Pin G5 Base Dimmable in White

  • Fast #
  • Part #SS19947
  • Item #10249221
  • Manufacturer Part #S19947
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Over 50 percent Energy Savings Vs. Standard T5 Systems
  • Compatible with T5 HO Ballasts
  • Integrated Thermal Fuse at Pins
  • All Glass Tube Construction
  • Damp Location Rated
  • Enclosed Fixture Rated
  • Requires Certification
Dimensions & Measurements
Beam Spread
185°
Characteristics & Features
Ballast Type
Type A
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Mini Bi-Pin G5
Light Bulb Shape Code
T5
Light Bulb Type
LED
Material
Aluminum, Glass
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Color Rendering Index
82
Lumens
1400
Number Of Hours
50000 hr
Volts
120/277V
Watts
11 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
No
Origin
Global
UL Listed
Yes
UPC
045923199479