120V Mini Condensate Removal Pump
120V Mini Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Flow Rate:
- 5 gph
- Height:
- 2-3/8 in
- Length:
- 2-5/8 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 1-3/4 in