This product requires certification to purchase.

230V Mini Condensate Removal Pump

Sauermann Na Corporation

230V Mini Condensate Removal Pump

  • Fast #
  • Part #SSI3000SIUS23
  • Item #7205811
  • Manufacturer Part #SI-3000SIUS-23
3.1 out of 5 Customer Rating
Sauermann Na Corporation

230V Mini Condensate Removal Pump

  • Fast #
  • Part #SSI3000SIUS23
  • Item #7205811
  • Manufacturer Part #SI-3000SIUS-23
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1-3/4
End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connections:
ID Tube
Height:
2-3/8
Length:
2-5/8
UL Listed:
No
Volts:
230V
Watts:
14