230V Omega Pack Ductless Condensate Kit
230V Omega Pack Ductless Condensate Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 0.065
- Cord Length:
- 5 ft
- Flow Rate:
- 5 gph
- Height:
- 2-1/2 in
- Length:
- 12-7/8 in
- Maximum Feet of Head:
- 33
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 14 W
- Width:
- 2-1/4 in