Limit Switch Valve Repair Part
Limit Switch Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhance reliability and accuracy with solid state continuous sensing technology that provides precise position readings for the entire valve range from 0.25" to 4.00" (DN8 to DN100)
- Simplify installation by utilizing automated valve calibration without opening the IP67 rated polycarbonate sensor enclosure, reducing set up times to 3 minutes or less lower maintenance costs by applying factory or user defined device settings to monitor valve cycle count and end point tolerance limits, preventing false alarms and diaphragm replacement
Specifications
- Application:
- Residential
- Product Type:
- Limit Switch
- Temperature Range:
- Up to 70 Deg F