1/2 x 7/8 x 20 in. IPS x Ballcock Stainless Steel Connector with Nut
1/2 x 7/8 x 20 in. IPS x Ballcock Stainless Steel Connector with Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Ballcock
- End Connections:
- Threaded x Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- Length:
- 20 in
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Toilet