12" Downrod Accessory
12" Downrod Accessory
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Extension rod finish will match Fixture selection.
- It is LED Compatible
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Whiskey Wood
- Dimmable:
- Yes
- Height:
- 12
- Length:
- 63/100
- Material:
- Steel
- Type:
- S7EXTLG68
- UL Listed:
- Yes
- UPC:
- 822920283994
- Volts:
- 120V
- Width:
- 63/100