13W 8in. Wide LED Flush Mount Bowl Ceiling Fixture with Shade in White
13W 8in. Wide LED Flush Mount Bowl Ceiling Fixture with Shade in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-12/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-3/10 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1036.6
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Type:
- S620007WH
- UPC:
- 822920293474
- Volts:
- 120V
- Watts:
- 13 W