60W 3-Light Medium E-26 Vanity Fixture in Matte Black
60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
- UL damp listed
- Bath bar install direction: Reversible
- It is LED compatible
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Halophane
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-11/20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Weight:
- 6.38 lb
- Width:
- 24-1/4 in