9-1/2" Extension Downrod for Hanging Fixtures
9-1/2" Extension Downrod for Hanging Fixtures
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extension rod finish will match fixture selection.
- It is LED Compatible
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut Patina
- Dimmable:
- Yes
- Height:
- 9-1/2
- Length:
- 1/2
- Material:
- Steel
- Type:
- S7EXT40
- UL Listed:
- Yes
- UPC:
- 822920079245
- Volts:
- 120V
- Width:
- 1/2